£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
This tack lifter is designed to easily remove even stubborn nails and tacks. Consisting of a bright polished quality steel claw blade with a curved leverage end and plastic handle.
Features and Benefits
• Bright polished finish further protects the tool against corrosion as well as general wear and tear
• Blade manufactured from high quality steel for durability
• Curved leverage makes removing tacks and nails easier
• Plastic handle is ergonomically designed and provides user comfort and control when using
Typical Applications
• Woodworking
• Construction
• Joinery
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559648047 |
ECLASS Code | 21040706 |
Head Shape | Octagonal |
MFR Part No. | 64804 |
Point Diameter | 3mm |
Tip Material | Steel |
Type | Tacklifter |
UNSPSC Code | 27111505 |