£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
Heavy Duty
Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 6.3 to 22.5kg (14 to 50lb).
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140111165 |
ECLASS Code | 21040706 |
Handle Material | Rubber Steel |
Head Shape | Round |
Impact Weight | 6.3 to 22.5kg |
Overall Length | 149mm |
Point Diameter | 2mm |
Special Features | Automatic |
Tip Material | Chrome Vanadium Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |