£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Manufactured from high quality carbon steel, these automatic centre and marking punches are fully depth adjustable with a one handed operation. The product is designed to deliver a punch when the head is depressed. Available in two specifications to suit your needs.
Features and Benefits
• Delivers a punch when hand pressure applied to the knurled head
• Knurled head allows the product to be gripped easily and turned even when hands are greasy or oily
• One handed operation makes for easy use of the product
• Depth of impression is adjusted by turning the knurled head to suit your exact requirements of punch
• Manufactured from a high quality carbon steel to ensure optimum durability
• Hardened and tempered point is able to withstand continuous use in production environment
• Available in two specifications to suit your requirements
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | E172 |
Overall Length | 149mm |
Point Diameter | 2.3mm |
Special Features | Automatic |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |