£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
145-S6 Long Series
Hex bodied pin punch set with extra long pins.
Contents:
1/8", 5/32", 3/16", 7/32", 1/4", 5/16".
Pin length: 63mm (21/2").
Overall length: 152mm (6").
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21040706 |
Overall Length | 152mm |
Set Contents | 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |