£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
These non-roll, square head centre punches are ideal for marking out accurately on a workpiece. Manufactured from hardened and tempered steel, each punch possesses a knurled body for a positive grip and is finished with a precision ground 60° point for accurate marking of the workpiece. Available in different sizes to suit your needs.
Features and Benefits
• Knurled body provides the user with optimum grip for precise marking
• Manufactured from hardened and tempered steel for durability
• Available in a range of sizes to suit your application
• Precision ground 60° point ensures optimum accuracy when marking
Typical Applications
• Manufacturing
• Engineering
• Construction
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Mild Steel |
EAN | 5036140111233 |
ECLASS Code | 21040706 |
Handle Material | Rubber |
Head Shape | Square |
Overall Length | 125mm |
Point Diameter | 6.35mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |