Q-Max

Steel, Hole Cutter, Point 7/16in.

SKU:

QMX0451011B

MPN:

7/16"

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (2)

    Product Details

    A quick and easy way to cut clean imperial sized holes in sheet metal up to 16 gauge, these non-rotating hole cutters have a unique design that allows the product to produce a burr free hole. Each product requires a hexagon key to operate it, which can be purchased separately. Manufactured from high quality steel, each cutter is finished with an anti-corrosive treatment and can be purchased in a variety of imperial sizes.


    Features and Benefits
    • Available in a range of sizes to suit your specific application and requirements
    • Manufactured from durable steel
    • Anti-corrosive surface finish further protects the product from wear and tear
    • Capable of cutting mild steel up to 16swg (1.62mm), stainless steel up to 16swg (1.62mm), sheet copper, brass and aluminum up to 2.0mm for versatility of use
    • Heat treated for overall product longevity


    Typical Applications
    • Construction
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Q-Max

    Compatible Cutting Material

    Copper

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    Tip Material

    Steel

    Type

    Hole Cutter

    UNSPSC Code

    27111505