£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
A quick and easy way to cut clean imperial sized holes in sheet metal up to 16 gauge, these non-rotating hole cutters have a unique design that allows the product to produce a burr free hole. Each product requires a hexagon key to operate it, which can be purchased separately. Manufactured from high quality steel, each cutter is finished with an anti-corrosive treatment and can be purchased in a variety of imperial sizes.
Features and Benefits
• Available in a range of sizes to suit your specific application and requirements
• Manufactured from durable steel
• Anti-corrosive surface finish further protects the product from wear and tear
• Capable of cutting mild steel up to 16swg (1.62mm), stainless steel up to 16swg (1.62mm), sheet copper, brass and aluminum up to 2.0mm for versatility of use
• Heat treated for overall product longevity
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Q-Max |
Compatible Cutting Material | Copper |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
Tip Material | Steel |
Type | Hole Cutter |
UNSPSC Code | 27111505 |