£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Beechwood handle, V-cut.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140144590 |
ECLASS Code | 21040706 |
Handle Material | Beechwood |
Head Shape | Octagonal |
Overall Length | 195mm |
Tip Material | Steel |
Type | Tacklifter |
UNSPSC Code | 27111505 |