£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Garden Rake - 3840EY
The head of the rake is manufactured from carbon epoxy coated to resist corrosion and reduce soil adhesion.
Overall length: 1524mm.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Compatible Materials | Landscape Leaves |
EAN | 5011198050499 |
ECLASS Code | 21041004 |
Handle Material | Hardwood |
Head Width | 300mm |
Insulated | No |
MFR Part No. | 3840EY |
Number of Tines | 12 |
Overall Length | 1524mm |
Tine Length | 70mm |
Tine Material | Carbon Steel |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | 10 Year |
Weight | 1.33kg |