£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
The tines on this rake are designed to allow the easy movement of asphalt into its required position. With 16 flat tooth metal teeth and either an ash wood or metal shaft depending on your selection.
Features and Benefits
• Available with either an ash or metal shaft depending on your requirements
• Possesses 16 flat tooth metal teeth for easy movement
• Steel tines are durable and effectively distribute asphalt
Typical Applications
• Domestic
• Gardening
• Construction
Attribute | Value |
---|---|
Brand | Bulldog |
Compatible Materials | Asphalt |
EAN | 5013693015638 |
ECLASS Code | 21041004 |
Handle Material | Wood |
Head Width | 380mm |
Insulated | No |
MFR Part No. | BARW |
Number of Tines | 16 |
Overall Length | 1200mm |
Tine Length | 90mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |
Warranty | 12 Month |
Weight | 2.72kg |