Bulldog

Head 482mm, Landscape/Leaf, Rake, Tine 20

SKU:

BDG5229128X

MPN:

9128N

£26.99

Ex VAT

£32.39

Inc VAT

IN STOCK (45)

    Product Details

    The most popular lawn rake from Bulldog, this range is most suited for use when scarifying lawns and getting rid of unwanted growth. With an all steel constructed head, the product is constructed of 20 hardened steel tines, complete with oil treated tines for maximum strength. Each singular tine is made from a continuous piece of wire that has been riveted in place without joints or crimps. Available with a wooden shaft (BDG5229128N and BDG5229128X) or a steel shaft (BDG5229128Z).


    Features and Benefits
    • Oil treated tines for bolstered strength and resistance to corrosion
    • High tensile strength tines provide both flexibility and strength
    • 20 steel tines are hardened for additional strength
    • Available in three varying sizes to ensure you find the product to suit your needs
    • Each tine is manufactured from one continuous strand of steel to further reinforce the product strength


    Typical Applications
    • Ideal for use when raking lawns and removing unwanted growth on a domestic or industrial level


    Product Specification
    Attribute
    Value

    Brand

    Bulldog

    Compatible Materials

    Landscape Leaves

    EAN

    5013693010794

    ECLASS Code

    21041004

    Handle Material

    Wood

    Head Width

    482mm

    Insulated

    No

    MFR Part No.

    9128N

    Number of Tines

    20

    Overall Length

    1325 (Shaft)mm

    Tine Length

    355mm

    Tine Material

    Steel

    Type

    Rake

    UNSPSC Code

    27112003

    Warranty

    12 Month

    Weight

    1.35kg