£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
This Junior Dutch Hoe is an exact scaled down replica of the larger adults dutch hoe.
Perfectly suited to the smaller enthusiast, the materials used in the manufacture of Bulldog®'s standard tools are the same as those used to produce these children's tools, to allow your child to help as well s play whilst gardening and to foster a love of gardening. A small version of the grown up tool, this hoe has a steel head, is both light and durable and boasts a 630mm long plain handle, varnished hardwood Ash shaft, and pressed steel open socket and head.
Features and Benefits
• An exact replica of the larger version, this product is ideal for the smaller, junior gardening enthusiasts
• Steel head is durable and allows your child to effectively help whilst also playing
• Varnished hardwood ash shaft is robust and improves user comfort
Typical Applications
• Gardening
Attribute | Value |
---|---|
Blade/Head Material | Steel |
Brand | Bulldog |
EAN | 5013693011807 |
ECLASS Code | 21041004 |
Handle Material | Ash |
MFR Part No. | 3231N |
Type | Hoe |
UNSPSC Code | 27112003 |