£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather, Horses Hoofs and lead.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092365 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Horses Hooves Lead Leather Plastics Wood |
Overall Length | 305mm |
Overall Width | 28mm |
Type | Hand |
Type of Cut | Bastard |
UNSPSC Code | 27111904 |