SKU:
KEN5823990K
MPN:
5823990K
£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy-Pro ratchet combination spanner set made of chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Featuring a standard open-ended spanner on one end, and a 72-teeth ratchet head on the the other, combing two tools in one. The ratchet head system requires only 5° movement to operate, allowing for use in restricted spaces.
Features and Benefits
• Thin wall design for greater access
• Manufactured to ASME B107.6 to ensure dimensional standards
• Chrome vanadium steel offering excellent load bearing strength and high resistance to corrosion
• Supplied in a convenient wallet for portability and storage
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131798 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 19mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |