£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
The powerful one-handed compression action and carbon steel and aluminium alloy steel construction make this ideal for rapid, repetitive riveting applications. The contoured handle provides a comfortable grip for the user and reduces fatigue. Supplied with 5 nozzles to ensure you have the right size to suit any application.
Features and Benefits
• Innovated patented structure ensures maximum stroke length of 9mm and an extended length of 825mm
• Manufactured from carbon steel with an aluminium alloy body and a PVC sleeve for maximum durability and strength
• Ergonomic handle allows for one handed compression action
• Can work with aluminium nails, steel nails and stainless steel nails for ultimate versatility
• Supplied with 5 various sized nozzles to ensure you have the right nozzle to hand no matter the application
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140482111 |
ECLASS Code | 21043090 |
For Use With | Aluminium Rivet Nails Stainless Steel Rivet Nails Steel Rivet Nails |
Nozzles Supplied | 2.4 3.2 4.0 4.8 6.4mm |
Number of Nozzles | 5 |
Overall Length | 250mm |
Product Type | Riveter |
UNSPSC Code | 27112402 |
Weight | 1470g |