£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
Fitted with ergonomic, soft grip handles for comfort and support whilst using, this heavy duty industrial grade rivet nut inserter is ideal for professional use. Suited for use with M3-M12 aluminium, steel and stainless steel rivet nuts, it comes with seven mandrel kits to ensure it suits your needs.
Features and Benefits
• Unique mechanism reduces operator effort by 40%
• Ergonomically designed PVC shock-proof handle to eliminate operator fatigue
• Easy and effortless to use with its long arm design
• Working stroke identification scale
• Easy design to release stuck rivet nuts
Contents
• 7x mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench
Typical Applications
• Construction workers
• Professional builders
• Carpenters
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140257405 |
ECLASS Code | 21043090 |
For Use With | M3-M12 aluminium, steel and stainless steel rivet nuts Wrench |
Number of Nozzles | 7 |
Overall Length | 410mm |
Product Type | Riveter |
UNSPSC Code | 27112402 |