£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Model RNI410
This sturdy professional quality tool has been designed for the insertion of rivet nuts into sheet metal. It has a cast body with a corrosion-resistant powder-coated finish, heavy-duty steel levers with soft grips for user comfort and a knurled adjustment ring
for material thickness setting. It also has a pump action mandrel turning shaft for quick loading of fasteners.
Includes: Set of five nose piece kits, M4, 5, 6, 8 & 10 plus instruction manual.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140059627 |
ECLASS Code | 21043090 |
MFR Part No. | RNI410 |
Number of Nozzles | 5 |
Overall Length | 450mm |
Product Type | Riveter |
Size | M10 M4 M5 M6 M8 |
UNSPSC Code | 27112402 |
Weight | 2000g |