SKU:
KEN5945740K
MPN:
5945740K
£649.00
Ex VAT
£778.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 270 x 415 x 50mm - 15 560 x 415 x 100mm - 25 560 x 415 x 170mm - 30 560 x 415 x 50mm - 20kg |
EAN | 5036140010260 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 220kg |
MFR Part No. | TBR3411-X |
Mobility | Heavy Duty Casters |
Number of Drawers | 11 |
Overall Height | 1130mm |
Overall Length | 680mm |
Overall Width | 480mm |
Product Range | Classic Range |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 83kg |