SKU:
SEN5941800K
MPN:
5941800K
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
Robust steel construction with 2 recessed side handles. Drawers with 35mm ball bearing slides. Anti-rust and solvent resistant powder coat finish. Keyed locking mechanism. Max drawer load: 25kg.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140329515 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 75kg |
MFR Part No. | BME-260031 |
Mobility | Portable |
Number of Drawers | 3 |
Overall Height | 245mm |
Overall Length | 670mm |
Overall Width | 320mm |
Product Range | Workshop Range |
Product Type | Step-Up Unit |
Roll Weight | 75kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 13.6kg |