SKU:
KEN5944820K
MPN:
5944820K
£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
4 Drawer + Top Compartment
Heavy gauge steel, welded and riveted to form an extremely rigid construction. The two part epoxy powder paint finish gives excellent corrosion-resistance and ensures durability. Central locking system. A full width piano hinge provides rigidity, strength and additional security. The drawers have smooth running ball bearing slides and each has its own safety catch. The four full-length drawers have rigid aluminium edged handles and are sized:
Drawer sizes (W x D x H):
2@ 560 x 340 x 40mm.
1@ 560 x 340 x 65mm.
1@ 560 x 340 x 95mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Galvanised Grey |
Drawer Load Capacity | 560 x 340 x 40mm - 15 560 x 340 x 65mm - 20 560 x 340 x 95mm - 20kg |
EAN | 5036140048867 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 70kg |
MFR Part No. | TBT4504-X |
Mobility | Portable |
Number of Drawers | 4 |
Overall Height | 450mm |
Overall Length | 700mm |
Overall Width | 405mm |
Product Range | Ultimate |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 35.5kg |