SKU:
KEN5945340K
MPN:
5945340K
£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your workshop efficiency with the Kennedy 5 Drawer Extra-Deep Tool Chest, designed to provide over 25% more storage space for your tools and equipment.
Features and Benefits
• Depth over 25% greater than standard tool chests, offering ample space for tools and ensuring everything stays organized and within easy reach
• Crafted from heavy gauge steel and coated with electro-coated enamel, this tool chest combines durability and an appealing finish that stands the test of time
• Steel panels within the drawers contribute to extra rigidity, ensuring the chest can handle heavy loads without compromising its integrity
• Ball-bearing drawer runners guarantee seamless and effortless opening and closing of drawers, even when they're fully loaded
• Supplied with drawer liners and a top mat, this tool chest safeguards both tools and the chest's surface from wear and tear
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Red |
Drawer Load Capacity | 20kg |
EAN | 5036140009295 |
ECLASS Code | 21100490 |
MFR Part No. | TBT4105-X |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 5 |
Overall Height | 510mm |
Overall Length | 600mm |
Overall Width | 405mm |
Product Range | Professional - Ultimate Range |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 34kg |