£9.19
Ex VAT
£11.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Designed to minimise the risk of injury, this saftey knife is lightweight and hard wearing. With an aluminium body offering a two position self-retracting mechanism for extra safe handling, the product is also supplied with one spare replacement blade.
Features and Benefits
• Spring loaded return shuttle ensure that the blade automatically retracts when cutting has finished
• Body is manufactured from a strong diecast aluminium for durability and comfort
• Has a 19° angled nose to reduce material resistance and improve comfort when using
• Design allows for two varying blade settings; one for normal use and one exclusively for box cutting
• The magnetised blade holder stops the blade from falling or slipping
• Easy tool-free blade change via the captive bale screw
• Can store up to three blades due to the built in blade storage
Typical Applications
• Ideal for use when necessary to cut through materials in a safe way, such as in the following industries:
• Construction
• Food industry
• Warehousing
• Automotive
• Production
Standards
• TUV certified
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Irwin |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Strech Film |
EAN | 5706915058222 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Steel |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 10505822 |
Overall Length | 150mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |