£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Slice Precision Knife's unique handle offers an innovative finger grip that gives the user precise control for detailed cuts and intricate shapes. Its non-slip inner ring coating and cross-hatched grip ensure that the tool responds to your every move, while the safety cap protects against accidents between uses. This lightweight cutter ships with a Slice 10518 straight-edge, rounded tip ceramic craft blade that lasts 11.2 times longer than comparable steel blades. All Slice ceramic blades are non-sparking, non-magnetic, chemically inert, safe up to 1600 degrees Celsius, and never rust.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Operation | Fixed |
Blade Shape | Rounded Tip/Pointed Tip |
Brand | Slice |
Compatible Materials | Paper Tape |
EAN | 8951421058014 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Black |
Handle Material | Nylon |
Insulated | No |
Knife Features | Tool-Less Blade Change |
MFR Part No. | 10580 |
Type | Safety Knife |
UNSPSC Code | 27111503 |