£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
The SM0-R is a heavy-duty cast metal handle with a retractable blade mechanism for industrial applications, that can also be used for DIY jobs. The handle can be opened by hand for easy, toolless blade changing and is compatible with 4 heavy-duty blades: SM01, SM02, SM03 and SM04. There are also bull-nose versions of the SM01 and SM03.
Features and Benefits
• Can be used with four different types of Swann-Morton® blades for versatility (blades sold separately)
• Retractable mechanism limits user injury and accidental cutting
• Heavy duty cast metal construction makes for a durable product
Typical Applications
• Retail
• Warehousing
• Logistics
Attribute | Value |
---|---|
Blade Material | Blade Not Included |
Blade Operation | Retractable |
Brand | Swan |
EAN | 5033955043032 |
ECLASS Code | 21040602 |
Hand Preference | both |
Handle Colour | Red |
Handle Material | Die Cast Metal |
Insulated | No |
MFR Part No. | 4303 |
Overall Length | 125mm |
Type | Knife Handle |
UNSPSC Code | 27111503 |