£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The STANLEY® Titan super heavy-duty knife is used primarily by carpet fitters and tradesmen and boasts several useful features including an easy, toolless blade change using a solid brass notched wheel, a heavy duty aluminium body and blade storage in the handle. The product is complete with 3 heavy-duty blades.
Features and Benefits
• Blade storage inside the handle to always allow you to carry spare blades
• Dolphin shape is designed to allow the user to cut without scraping knuckles
• Ideal for cutting more resistant materials such as paper, cardboard, plastic or leather for the professional user
• Lightweight aluminium body is both durable and easy to wield
• Toolless blade change is easier for the user and keeps you working
• Strong high quality brass wheel ensures an extremely strong blade lock
• Supplied with 3 heavy duty blades to ensure you have ample spares to reduce tool downtime
Typical Applications
• Retail
• Warehousing
• Carpet Fitting
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
EAN | 3253562105509 |
ECLASS Code | 21040602 |
Insulated | No |
Type | Safety Knife |
UNSPSC Code | 27111503 |