£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Suited for use with most types of STANLEY® utility blades, this retractable utility knife possesses InstantChange™ technology, which allows for a tool-free, push-button, blade change for hassle-free blade changes. The product also boasts an interlocking nose design, a strong and durable construction witha cast metal core and bi-material soft panels for a comfortable grip. The product is finished with a convenient hanging hole for lanyards, tethers, and safe storage.
Features and Benefits
• Quick and safe toolless blade change reduces tool downtime
• Push button front loading blade for rapid changing
• Retractable blade slider reduces the risk of injury and accidental cutting
• Stores up to 5 blades in the handle to ensure you're never without a blade when on a job
• Interlock nose design firmly holds blades in place
• Convenient hanging hole for lanyards, tethers, and safe storage of the knife on your person
• Integrated String Cutting Feature (no need to expose the blade)
• Bi-material side panels for better grip
• Ergonomic design for greater comfort, control and balance when using the knife
• Cast metal body for durability, strength and improved cutting
Typical Applications
• Construction
• Retail
• Warehousing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Brand | Stanley |
EAN | 3253560107888 |
ECLASS Code | 21040602 |
Insulated | Yes |
Type | Safety Knife |
UNSPSC Code | 27111503 |