Martor

Secumax 150 Box Cutter Safety Knife, 148 x 11 x 37.2 mm

SKU:

MRR5377549A

MPN:

150001.02

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    The SECUMAX 150 safety knife places a strong emphasis on safety, quality and comfort. With a concealed blade to protect both the user and goods, a design that's made for comfort when using and a long lasting steel blade. Can be used for cutting, splitting and scraping of various materials included up to 2-ply cardboard. Designed to be disposed of when the blade eventually wears down.


    Features and Benefits
    • Possesses a concealed blade to effectively cut up to 2-ply cardboard without sticking out and thus increasing the risk of accidental cutting
    • Guide surfaces at the front of the knife enables angled cutting, which in turn encourages less material abrasion
    • The ergonomic design allows both right and left handed users to wield the knife with ease
    • Due to the disposable nature of the knife, there's no risk of injury during blade changes, simply dispose of the product when the blade has eventually become blunt


    Typical Applications
    • Ideal for cutting:
    • Self-adhesive labels
    • Wrapping, stretch and shrink foil
    • Felt
    • Yarn and cord
    • Bagged goods
    • Layers of foil and paper
    • Tape
    • Up to 2-ply cardboard
    • Plastic strapping band


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Fixed

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film

    EAN

    4002632972133

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    ABS Plastic

    Insulated

    No

    Knife Features

    Lanyard Fixing Loop

    MFR Part No.

    150001

    Overall Length

    150mm

    Type

    Safety Knife

    UNSPSC Code

    27111503