SKU:
SNK0401050A
MPN:
228-32-100P
£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
Replacement 150mm metal cutting blades for Junior Hacksaws. Suited for cutting metal, this 32 TPI blade is constructed from hardened and tempered carbon steel for maximum durability. Fits most standard junior hacksaws (sold separately).
Features and Benefits
• Shatterproof to prevent injury if accidentally snapped
• Teeth are milled and set for optimum cutting action
• Manufactured from hardened and tempered carbon steel for longevity and performance over time
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Carbon Steel |
Blade Shape | Straight |
Brand | Bahco |
EAN | 7311518150990 |
For Use With | Hacksaw |
MFR Part No. | 228-32-100P |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |