SKU:
SNK0402459B
MPN:
3906-300-14-100
£15.35
Ex VAT
£18.42
Inc VAT
Product Details
Product Specification
Product Documents
With a tough spring steel and wear-resistant high-speed steel electron-beam welded together, the teeth are then formed out of the high-speed steel to produce a perfect match with the flexible and virtually unbreakable spring steel as the backing material. A durable, all round high performing blade to suit your hacksaw (hacksaw frame sold separately).
Features and Benefits
• Bi-metal blade combines strength and flexibility
• Sandflex® blade combines high cutting performance and wear resistance
• Shatterproof and is virtually unbreakable
• Holds sharpness even over time with extended use
• Available in varying specifications to ensure you find the product best suited to your needs
Typical Applications
• Ideal for use when sawing metals
Attribute | Value |
---|---|
Blade Dimensions | 12"x1/2"x14TPI |
Blade Length | 300mm |
Blade Material | Bi-Metal HSS/Steel Backing |
Brand | Bahco |
EAN | 7311518233563 |
For Use With | Hacksaw |
MFR Part No. | 3906-300-14-100 |
UNSPSC Code | 27111501 |