SKU:
ECL0401095M
MPN:
AE3047K
£14.85
Ex VAT
£17.82
Inc VAT
Product Details
Product Specification
Product Documents
For use when cutting metals such as alloys and stainless steels, this range of rigid HSS hacksaw blades provide straight cuts every time when the workpiece is securely held in a clamp or vice. Constructed with precision ground teeth with a positive rake angle and smooth gullet for effective material removal. When cutting, workpieces should always be securely held in a clamp or vice to help prevent shattering of the blade.
Features and Benefits
• Blade holds a good cutting edge and stays sharper for longer
• Precisely hardened for durability and overall hardiness
• All blades are manufactured from high quality High Speed Steel (HSS)
• Delivers a straight and accurate cut
• Available in varying sizes and specifications to suit your personal requirements
Typical Applications
• Metalworking
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 12"x1/2"x32TPI |
Blade Length | 300mm |
Blade Material | High Speed Steel |
Brand | Eclipse Blue |
For Use With | Hacksaw |
MFR Part No. | AE3047K |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |