£14.45
Ex VAT
£17.34
Inc VAT
Product Details
Product Specification
Product Documents
Combining shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth, this range of replacement hacksaw blades are the ideal product for replacing your blunt or old hacksaw blades. Electron-beam welded to form a sturdy bi-metal product, the product is well suited for making interrupted cuts in cramped places or places where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Hacksaw body not included, blades only provided.
Features and Benefits
• HSS (High Speed Steel) cuts faster than high carbon steels and maintains hardness for longer than carbon steels
• Possesses a flexible spring steel backing to allow for sawing in hard to reach or awkward areas
• The differing materials have been electron-beam welded together for a neat join and sturdy product finish
• Available to purchase individually
Typical Applications
• Ideal for use in awkward or hard to reach areas due to its high tolerance of twisting and bending
• Suited for use as replacement blades for a standard hacksaw
Standards
• Made to BS 1919 : Part 1: 1993
Attribute | Value |
---|---|
Blade Dimensions | 10"x1/2"x24TPI |
Blade Length | 250mm |
Blade Material | Bi-Metal High Speed Steel |
Brand | Kennedy |
EAN | 5036140026810 |
For Use With | Hacksaw |
Pack Quantity | 1 |
UNSPSC Code | 27111501 |