£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This pad saw possesses a heavy-duty foam grip for maximum comfort and a plastic handle. It accepts 1/2in. deep hacksaw blades and is extremely suited for use in areas of awkward access. Supplied with a 145mm blade.
Features and Benefits
• Heavy-duty foam grip ensures maximum user comfort
• Accepts any 1/2in. hacksaw blade to suit your application
• Compact design and narrow construction makes the product suited for use in areas that are awkward to access
Typical Applications
• Construction
• DIY
• Joinery
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | Alloy Steel |
Brand | Kennedy |
Compatible Materials | Steel |
EAN | 5036140005358 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
Type | Pad Saw |
UNSPSC Code | 27111508 |