£2.09
Ex VAT
£2.51
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
These bi-material, slimline scissors are ideal for intricate, detailed cutting where stability and control is crucial. They have a comfort handle, making extended use easy.
Features and Benefits
• Slimline with comfort handle
• Fine stainless steel blades
• Red and black handle
• Right handed preference
Typical Applications
• Perfect for intricate, fine cutting applications
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Textiles Thread |
EAN | 5036140250802 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Black Red |
Handle Material | Bi-Material |
Handle Shape | Straight/Symmetrical |
Overall Length | 140mm |
UNSPSC Code | 27111506 |