£8.79
Ex VAT
£10.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
With black plastic handles and a stainless steel blade, these side bent scissors are suited for trimming and cutting general light duty materials. For right handed users, the scissors have an offset handle and come in varying lengths.
Features and Benefits
• Manufactured from stainless steel making for a robust product
• Available in varying sizes to allow you to select the product that best suits your needs
• Large loop handles bolster comfort
• Supplied with a PVC wallet to protect your product
Typical Applications
• Textile Cutting
• Trimming
• Crafts
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Materials | Carpet Paper String Textiles Thread Underlay Wallpaper |
EAN | 5036140018334 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Hand Preference | Right Hand |
Handle Colour | Black |
Handle Material | Stainless Steel |
Handle Shape | Offset/Asymmetrical |
Overall Length | 180mm |
UNSPSC Code | 27111506 |