£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Designed for scraping paint and varnish off wood without damaging the wood itself, these scrapers possess a high carbon steel four edged blade for maximum use at any angle. The blade possesses convex edges to reduce surface damage and the product is finished with a bi-material comfort grip handle for user comfort and grip. Available in two sizes to suit your needs.
Features and Benefits
• For scraping paint and varnish off wood without damaging the wood itself
• High carbon steel four edged blade for maximum durability and product life
• Convex edges are designed to reduce surface damage
• Bi-material comfort handle grip for bolstered user control, comfort and grip
• Available in two sizes to suit your exact needs
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Blade Material | High Carbon Steel |
Blade Width | 64mm |
Brand | Kennedy |
EAN | 5036140401594 |
ECLASS Code | 21040801 |
Handle Material | Bi-Material |
MFR Part No. | 663-64MM |
Number of Scraping Edges | 4 |
Pack Quantity | 1 |
Point Type | Standard |
Type | Wood Scraper |
UNSPSC Code | 27112601 |