£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a pack of 10, these plastic filler spreaders are ideal for use when applying, tidying and spreading filler into cracks. With three bevelled edges, the product allows you to accurately and effectively work from all angles to provide a high quality finish.
Features and Benefits
• Possesses 3 bevelled edges to allow you to spread filler evenly and from any angle
• Manufactured from durable and robust plastic
• Supplied in a pack of 10 to ensure you have ample available for your needs
Typical Applications
• Ideal for use when spreading filler on walls, cracks, concrete, car body work and any other surfaces upon which filler can be applied
Standards
• Each Bodyline® product is tried and tested by PPG Industries on product performance and longevity
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | PPG |
ECLASS Code | 21040801 |
MFR Part No. | BDPBBFS |
Number of Scraping Edges | 3 |
Pack Quantity | 10 |
Type | Filling Knife |
UNSPSC Code | 27112601 |