£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Pack of four knives for applying filler on small areas.
Features and Benefits:
•Allows for easy patching up of intricate areas
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 50;75;100;125mm |
Brand | Harris |
EAN | 5056287403626 |
ECLASS Code | 21040801 |
MFR Part No. | 102064328 |
Number of Scraping Edges | 1 |
Pack Quantity | 4 |
Point Type | Standard |
Type | Filling Knife |
UNSPSC Code | 27112601 |