£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
For removing paint from wooden surfaces. Four hardened scraping edges - two fine and two rough.
Attribute | Value |
---|---|
Blade Dimensions | 200mmx62mm |
Blade Material | Steel |
Blade Width | 62mm |
Brand | Harris |
EAN | 5000253034604 |
ECLASS Code | 21040801 |
Handle Material | Wood |
MFR Part No. | 3460 |
Number of Scraping Edges | 4 |
Overall Length | 210mm |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | N/A |
Type | Wood Scraper |
UNSPSC Code | 27112601 |