£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
These scale tang palette knives are heavy duty tools, with tempered steel blades. The blades are flexible, supple and durable, ensuring they have a long lifespan even after heavy usage. The polished rosewood handles are comfortable to grip and stylish.
Features and benefits
• Heavy duty
• Tempered flexible steel blades
• Polished rosewood handles
Typical Applications
• Mixing and applying paints
• Spreading printing inks
• Folding pigments
Attribute | Value |
---|---|
Blade Dimensions | 100x20 |
Blade Length | 100mm |
Blade Material | Steel |
Blade Width | 20mm |
Brand | Kennedy |
EAN | 5036140245471 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 190mm |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | Scale Tang |
Type | Palette Knife |
UNSPSC Code | 27112601 |