£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
The Harris® ultimate preparation super scraper removes paint and coatings from wood and plastic to leave a very smooth finish.
Features and Benefits
• Provides quick and efficient paint removal
• Aluminium shaft with comfortable soft grip handle
• Manufactured from durable material that's stronger than steel
Typical Applications
• Preparation
• DIY
• Trade
Notes
• Harris® Ultimate Super Scraper Replacement Blades are available online at Cromwell.co.uk
Attribute | Value |
---|---|
Blade Length | 50mm |
Blade Material | Tungsten Carbide |
Brand | Harris |
EAN | 5056287403688 |
ECLASS Code | 21040801 |
Handle Material | Aluminium |
MFR Part No. | 103064211 |
Number of Scraping Edges | 1 |
Overall Length | 254mm |
Pack Quantity | 1 |
Type | Wall Scraper |
UNSPSC Code | 27112601 |