£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
Window scraper designed for scraping excess paint off panes of glass, mirrors, tiles and other flat surfaces. The product comes complete with standard 1992 trimming knife blade.
Features and Benefits
• Polypropylene handle ergonomically designed for comfort and longer life
• Fitted with a guard for use as a windscreen ice scraper
Typical Applications
• Construction
• Decorating
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 170mmx62mm |
Blade Length | 19mm |
Blade Material | Steel |
Blade Width | 60mm |
Brand | Stanley |
EAN | 5000366105932 |
ECLASS Code | 21040801 |
Handle Material | Polypropylene |
MFR Part No. | 0-28-590 |
Number of Scraping Edges | 1 |
Overall Length | 170mm |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | N/A |
Type | Window Scraper |
UNSPSC Code | 27112601 |