£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
This adept window scraper is ideal for removing paint from glass surfaces, like windows, frames or upcycled mirrors.
Features and Benefits
• Effective paint removal
• Easy to use
• Fully washable to maintain performance
Typical Applications
• DIY
•Trade
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Harris |
EAN | 5056287403480 |
ECLASS Code | 21040801 |
MFR Part No. | 102064307 |
Number of Scraping Edges | 1 |
Pack Quantity | 1 |
Point Type | Standard |
Type | Window Scraper |
UNSPSC Code | 27112601 |