£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
These wood scrapers and replacement blades are especially designed for the effective scraping of wooden surfaces prior to decorating. They are versatile and work well with different wood surfaces.
Features and Benefits
• Complete with two fine and two rough scraping edges
• Versatile applicability
• Good performance
Typical Applications
• DIY
• Trade
Attribute | Value |
---|---|
Blade Length | 38mm |
Blade Material | Steel |
Brand | Harris |
EAN | 5056287402964 |
ECLASS Code | 21040801 |
MFR Part No. | 102064312 |
Number of Scraping Edges | 4 |
Pack Quantity | 1 |
Type | Wood Scraper |
UNSPSC Code | 27112601 |