£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Three Square.
Suitable for tool room and light engineering work. Used on small bearings and bushes and into restricted/tight angles.
Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111615 |
ECLASS Code | 21040801 |
Handle Shape | Contoured |
Overall Depth | 45mm |
Overall Length | 100mm |
Overall Width | 8mm |
Shank Length | 40mm |
Shape | Three Square |
Type | Engineers Scraper |
UNSPSC Code | 27112009 |