£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Manufactured from high grade tool steel and hardened to maintain cutting edges. Designed for removal of high spots of machined surfaces and slideways.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040801 |
Handle Shape | Round |
Overall Length | 200mm |
Shank Length | 150mm |
Shape | Flat |
Type | Engineers Scraper |
UNSPSC Code | 27112009 |