£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The Laser Essential Extractor Bit Set offers a reliable solution for safely and securely removing damaged, rounded, or corroded hex bolts and screws. With a versatile range of 7 convenient sizes, spanning from 1.5mm to 6mm, this set empowers professionals to effortlessly extract problematic fasteners using a cordless drill. The bits are engineered for durability and efficiency, ensuring smooth removal without causing further damage. Whether you're dealing with rounded edges or corrosion, the Laser Essential Extractor Bit Set is an essential tool for maintenance, allowing professionals to keep operations running safely and smoothly.
Features and Benefits
• The extractor bit set comes in a range of sizes, from 1.5, 2, 2.5, 3, 4, 5, 6mm by 50mm to remove a wide variety of damaged, rounded or corroded hex bolts or screws
• 1/4in. shank with a quick chuck end, for use with cordless drills
• Packed in a plastic storage case for convenient and organised usage
Typical Applications
• For the use of removing damaged, rounded or corroded hex bolts and screws
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Hex |
EAN | 5018341068448 |
ECLASS Code | 21041503 |
Extractor Number | 1.5 2 2.5 3 4 5 6 |
Flute Type | Spiral |
Includes | Plastic storage case |
MFR Part No. | 6844 |
Number of Pieces | 7 |
Overall Length | 50mm |
Size | 1.5mm 2.5mm 2mm 3mm 4mm 5mm 6mm |
Type | Hex Bolt/Screw Extractor Set |
UNSPSC Code | 27111709 |