£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the Laser 20-piece damaged nut and screw remover set, an indispensable addition to any professional toolbox. Engineered for the removal of damaged, corroded, or rounded off bolt and screw fixings, this kit is a go-to solution for challenging situations. Crafted with hard-to-remove rusted screws in mind, the 12 specialized sockets feature a fluted design that securely grips the side of fixings during removal, ensuring even out-of-reach screws can be effortlessly extracted. Compatible with an impact driver for both sockets and screw fixings, this set combines versatility and reliability, making it an essential tool for professionals tackling a range of fastening challenges.
Features and Benefits
• The 20-piece set is essential for removing damaged, rounded, corroded or rusted bolt and screw fixings
• Includes 12 specialist sockets in sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm x 3/8in. to suit a range of bolt and screw fixings and are manufactured in chrome vanadium.
• The kit comes with 4 S2 Steel 36mm long bits, Phillips Ph2, Ph3; Flat 8, 10mm, 2 80mm long bits, Phillips Ph2, Flat 8mm, as well as 5/16in. bit adaptor and impact driver
• The kit is compatible with the impact driver provided or with 3/8in. ratchets and power bars
• The set comes packaged in a high-quality blow moulded case with a metal clip and foam padding inside for easy transportation and accessibility
Typical Applications
• For the use of removing damaged, rounded, corroded or rusted bolts and screws
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 3/8" Sq. Drive |
EAN | 5018341062194 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | 10mm 2 x 80mm long bits: Phillips Ph2 and Flat 8mm 4 x 36mm long bits: Phillips Ph2 5/16" bit adaptor carry case Flat 8 Impact driver Ph3 |
MFR Part No. | 6219 |
Number of Pieces | 20 |
Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm |
Type | Nut and Screw Extractor Set |
UNSPSC Code | 27111709 |