£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Product Documents
This 8-piece hex fastener extractor set removes badly damaged or rounded hex fasteners to keep things running as smoothly and safely as possible. The set contains 4 1/4in. sized socket bits for 3, 4, 5, 6mm extractors and 4 3/8in. sized socket bits for 7, 8, 9, and 10mm extractors to allow professionals to safely and efficiently remove extremely damaged hex fixings. Each socket is crafted from chrome vanadium and the bits from S2 steel to endure high-stress applications. The extractors are manufactured to ''bite'' into damaged hex fixings and guarantee successful removal.
Features and Benefits
• The extractors are manufactured specifically to remove badly damaged hex fasteners by ''biting'' into the fixings
• The sockets are made from chrome vanadium and the bits from S2 steel to guarantee durability and strength in high-stress application
• The set comes supplied on a metal rail for easy storage and transport
Contents
• The 8-piece set includes 4 1/4in. socket bits for sizes 3, 4, 5, 6mm extractors which measure 37mm in length, and 4 3/8in. socket bits for sizes 7, 8, 9, and 10mm which measure 48mm in length
Typical Applications
• Used to remove badly damaged, rounded or corroded hex fastener fixings quickly
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/4" Sq. Drive 3/8" Sq. Drive |
EAN | 5018341080525 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | Metal rail for easy storage |
MFR Part No. | 8052 |
Number of Pieces | 8 |
Size | 10mm 3mm 4mm 5mm 6mm 7mm 8mm 9mm |
Type | Hex Screw Extractor Set |
UNSPSC Code | 27111709 |