£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
This 11-piece kit is essneital for removing damaged or corroded Torx® fixings during harsh conditions, improper usage or simply due to being tampered with.
Features and Benefits
• The set comes with 7 extractors with a 6mm hex drive, in sizes E10, E15, E20, E25, E27, E30 and E40
• The set also includes 3 x extractors with a 10mm hex drive in sizes E45, E50 and E55
• The set is supplied in handy plastic storage case protected with EVA foam for easy organisation and storage as well as convenient transportation
Typical Applications
• For use with Torx® Fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | Square |
ECLASS Code | 21041503 |
Extractor Number | E10, E15, E20, E25, E27, E30, E40, E45, E50 and E55 |
Flute Type | Hex |
Includes | Hex adaptor |
MFR Part No. | 6080 |
Number of Pieces | 11 |
Size | E10, E15, E20, E25, E27, E30, E40 |
Type | Torx Screw Extractor Set |
UNSPSC Code | 27111709 |