£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
This combined 19-piece extractor set is an essential part to every professional's toolbox, vital for removing a variety of damaged hex and TORX® fixings. The set includes extractor bits that cover hex sizes 1.5mm to 10mm and TORX® sizes ranging from T10 to T55, handy for a huge range of different fixings. An 1/2in. x 10mm bit adaptor is included in the kit which is sent in an organised plastic storage case for easy transport and use.
Features and Benefits
• The combined 19-piece extractor set includes a variety of hex and TORX® extractor bits to guarantee the removal of a wide range of damaged fixings
• The useful set includes 7 1/4in. x 50mm long extractor bits for hex drive sizes 1.5, 2, 3, 4, 5, and 6mm; 2 10mm x 38mm long extractor bits for hex drive sizes 8 and 10mm; 7 1/4in. x 50mm long extractor bits for TORX® sizes T10, T15, T20, T25, T27, T30 and T40; 2 10mm x 38mm long extractor bits for T50 and T55; and 1 1/2in. x 10mm Bit adaptor
• The set is organised in a plastic storage case for easy transport and use
Typical Applications
• For the use of removing a range of Hex and TORX® fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Type | 1/2" Sq. Drive 1/4" Sq. Drive |
EAN | 5018341076788 |
ECLASS Code | 21041503 |
Flute Type | Spiral |
Includes | 1/2"Drive x 10mm Bit Adaptor Carry Case |
MFR Part No. | 7678 |
Number of Pieces | 19 |
Size | 10mm 1.5mm 2.5mm 2mm 3mm 4mm 5mm 6mm 8mm T10 T15 T20 T25 T27 T30 T40 T50 T55 |
Type | Torx Screw Extractor Set |
UNSPSC Code | 27111709 |